missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Replacement Coupling Inserts, straight-through coupling, 1/4 inch
Click to view available options
Straight-through coupling insert with 1/4 in. (6.35mm) hose barb
Description
Promote faster installation using Thermo Scientific™ Nalgene™ Polypropylene Replacement Coupling Inserts for Quick/Filling Venting Closures, which support one-handed connection and disconnection when applied to mating coupling bodies. Male, barbed quick-disconnect replacement coupling inserts for use with Nalgene Quick Filling/Venting Closures.
- For use with Nalgene Quick Filling/Venting Closures
- Promotes fewer leakpoints and short assemblies
Specifications
Product Type | Insert |
Description | Straight-through coupling insert |
Diameter (English) Inner Tubing | 1/4 in. |
Diameter (Metric) Inner Tubing | 6.35 mm |
Material | Polypropylene |
No. per Case | 6 |
No. per Pack | 6 |
For Use With (Equipment) | Nalgene Quick Filling/Venting Closures |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'