missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Rectangular Carboy with Closure
For Use With: Store solutions and handle large volumes of powders and other solid samples; Autoclavable; Closure Material: Polypropylene; Color: White
£87.55 - £563.62
Specifications
Product Type | Rectangular Carboy |
---|---|
Closure Material | Polypropylene |
Closure Size | 100-415 mm |
Description | Autoclavable Rectangular Carboys |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12701538
|
Thermo Scientific™
2212-0020 |
9 L |
£563.62
Pack of 6 |
In Stock
Log in to see stock. |
|||||
10548301
|
Thermo Scientific™
2212-0050 |
20 L |
£134.24
Each |
In Stock
Log in to see stock. |
|||||
10507921
|
Thermo Scientific™
2212-0020 |
9 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Store solutions and handle large volumes of powders and other solid samples with Thermo Scientific™ Nalgene™ Rectangular Polypropylene Carboys with Closure. Featuring a space-saving design, a wide mouth opening for filling and cleaning and a sturdy stainless-steel handle, these carboys are tough, translucent and autoclavable.
Features:- Wide-mouth opening for easy filling, transferring and cleaning of carboys
- Molded in graduations in 1 gallon and 5L increments for ease in dispensing
- Stainless-steel handle for ease in transporting containers
- Autoclavable, graduated and leakproof†
Includes:
- Polypropylene screw closure
Specifications
Rectangular Carboy | |
100-415 mm | |
Polypropylene | |
1 | |
White |
Polypropylene | |
Autoclavable Rectangular Carboys | |
Store solutions and handle large volumes of powders and other solid samples | |
Autoclavable |