missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PMP Economy Plastic Graduated Cylinders
Dispense liquids easily with the generous pour spouts on these PMP economy graduated cylinders. These clear cylinders exhibit good chemical and impact resistance.
£7.45 - £27.40
Specifications
Material | PMP |
---|---|
Calibration | To Contain |
Shape | Round |
For Use With (Application) | Laboratories |
Base Type | Round |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10323341
|
Thermo Scientific™
3665-0010 |
10 mL | 0.2 mL |
£13.10
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
10281591
|
Thermo Scientific™
3665-0025 |
25 mL | 0.5 mL |
£7.45
Each |
In Stock
Log in to see stock. |
||||
10706831
|
Thermo Scientific™
3665-0050 |
50 mL | 1 mL |
£19.25
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
10241691
|
Thermo Scientific™
3665-0100 |
100 mL | 1 mL |
£27.40
Each |
In Stock
Log in to see stock. |
||||
10008610
|
Thermo Scientific™
3665-0250 |
250 mL | 2 mL |
£14.25
Each |
In Stock
Log in to see stock. |
||||
10413901
|
Thermo Scientific™
3665-0500 |
500 mL | 5 mL |
£19.10
Each |
In Stock
Log in to see stock. |
||||
10747211
|
Thermo Scientific™
3665-1000 |
1000 mL | 10 mL |
£26.90
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
Description
Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.
Features:- Transparent, break-resistant and non-wetting
- Economical and recyclable—recommended for educational labs
- No meniscus to confuse readings allow for accurate measurements
- Good temperature resistance up to 135°C (275°F)
- Large, ribbed, rounded base provides reinforcement and stability to keep from rolling or tipping
Specifications
PMP | |
Round | |
Round |
To Contain | |
Laboratories | |
Graduated Cylinder |