missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials: Nonsterile, Bulk Pack

Completely recover vial contents with these micro packaging vials, molded from high purity PPCO resin. The vials are skirted and feature conical interiors.

Brand:  Thermo Scientific™ 362800-0045

Additional Details : Weight : 3.74000kg

 View more versions of this product

Product Code. 10119892

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.


Description

Description

Features:
  • USP Class VI compliant; nonpyrogenic
  • Colored closures packaged separately
  • Nonsterile
  • Leakproof† when used with Nalgene closures

0.5, 2.0 and 4.5 mL Vials:

  • Skirted, with conical interior

1.5 mL Vias:

  • Not skirted, conical design

Ordering Information:

Micro Packaging Vials are bulk packed without closures, 500 per inner bag, 1000 per case. Order nonsterile closures separately (Cat. Nos. 362820, 362821, 362825, 362826, 362830).

Specifications

Specifications

Natural, translucent
Micro Packaging Vials
Manufactured in compliance with ISO 13485:2003 quality requirements. Micro Packaging Vials and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
4.5mL
4.5mL
Nonsterile
1000
Screw Cap (Not Included)
13mm
PPCO
13mm
77mm
8mm
Skirted vial with conical interior
500
Videos