Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth Economy HDPE Bottles: Bulk Pack, Assembled
Use promo code "21648" to get your promotional price.
234.67 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Description
Conduct light-duty, general purpose lab applications with Thermo Scientific™ Nalgene™ Narrow-Mouth Economy HDPE Bottles, which are lightweight and break-resistant and leakproof† when used with Nalgene closures. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
- Linerless polypropylene caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
- Recommended for sample collection and storage of daily working solutions
- Bottles participate in My Green Labs' ACT Label program for Accountability, Consistency and Transparency around product sustainability
Specifications
Capacity | 16 oz., 500 mL |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Closure Type | Screw Closure (Assembled) |
Diameter (Metric) | 73 mm |
Height (English) | 6.7 in. |
Height (Metric) | 170 mm |
Through the Closure Dispensing | No |
Product Type | Narrow Mouth Economy Bottle |
Show More |
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.