missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Lab Notebooks with PolyPaper™ Pages

Permanently secure valuable notes and data in these hardcover case-bound paginated books featuring 100 (50 sheets) uncoated Thermo Scientific™ PolyPaper™.

Brand:  Thermo Scientific™ 6300-1000

Code : 55

Additional Details : Weight : 2.96000kg

Product Code. 11359544

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Case-bound polyethylene hardcover protects 100 permanently-bound, polyolefin pages that are chemical resistant.
  • 9.25 x 11.25″ (23 x 29cm) pages are ruled with a fine green 0.25″ (6mm) grid to assist for orderly note keeping, drawings and charts.
  • Pages accepts ballpoint pen and permanent marking pen.
  • Notebook is permanently bound and paginated for data security and traceability.

Includes:

Instructions for keeping records, page for issuing book and table of contents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Specifications

0.25 in.
235mm
0.25 in. grid; Black polyethylene hardcover
0.25 in. grid
285.8mm
Polyethylene
6
Black
15.9mm
241.3mm
292.1mm
Lab Notebook PolyPaper® Gridded 23.5 x 28.6 cm
1
Videos