missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated HDPE Jerricans with Closure

Enhance long-term container performance and prevent permeation loss with Thermo Scientific™ Nalgene™ Fluorinated Jerricans with Closure, intended for hard use.

£75.90 - £285.00

Specifications

Closure Color White
Closure Material Polypropylene
Closure Type Screw
Description Jerrican
Graduations Graduated to contain in liters and gallons
View More Specs

Products 4
Product Code Brand Capacity (Metric) Closure Size Price Quantity & Availability  
Product Code Brand Capacity (Metric) Closure Size Price Quantity & Availability  
10330341 Thermo Scientific™
2242-0025
10 L 53 B £75.90
Each
Qty Price Break Available View alternative products
Save Up to 
»
In Stock 4
Please to purchase this item. Need a web account? Register with us today!
11754334 Thermo Scientific™
2242-0025
10 L 53 B £285.00
Pack of 6 View alternative products
Save Up to 
»
Estimated Shipment
30-07-2019
Please to purchase this item. Need a web account? Register with us today!
11764334 Thermo Scientific™
2242-0050
20 L 53 B £274.00
Pack of 4 View alternative products
Save Up to 
»
Estimated Shipment
30-07-2019
Please to purchase this item. Need a web account? Register with us today!
10054790 Thermo Scientific™
2242-0050
20 L 53 B £108.00
Each
Qty Price Break Available View alternative products
Save Up to 
»
In Stock 21
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Integral spout is long enough for accurate pouring with an attached closure that won't get lost.
  • Molded-in graduations in 1 gal. and 5L increments enable easy dispensing.
  • Molded-in handle and recessed bottom ensure a sturdy grip when carrying heavy contents.
  • Integral shoulder handle and molded bottom grip make lifting comfortable.
  • Space-saving rectangular shape permits efficient storage.
  • Graduated/Leakproof†
Warranty: 90 days
Specifications

Specifications

White
Screw
Graduated to contain in liters and gallons
53 B
Polypropylene
Jerrican
Fluorinated HDPE
1

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.