missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated HDPE, Jerry Can with Closure

For Use With: Long-term container performance, and intended for hard use; Closure Material: Polypropylene; Color: White

Brand:  Thermo Scientific™ 2242-0025

Code : A0

Additional Details : Weight : 0.71100kg

 View more versions of this product

Product Code. 11754334

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Enhance long-term container performance and prevent permeation loss with Thermo Scientific™ Nalgene™ Fluorinated Jerricans with Closure, intended for hard use. Rugged design, wide stance and low center of gravity offer greater stability. Fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption and rectangular shape optimizes limited storage space. Molded-in handle and recessed grip at bottom provide better control when pouring.

  • Integral spout is long enough for accurate pouring with an attached closure that won't get lost.
  • Molded-in graduations in 1 gal. and 5L increments enable easy dispensing.
  • Molded-in handle and recessed bottom ensure a sturdy grip when carrying heavy contents.
  • Integral shoulder handle and molded bottom grip make lifting comfortable.
  • Space-saving rectangular shape permits efficient storage.
  • Graduated/Leakproof†
Specifications

Specifications

Jerrican
White
53 B
Jerrican
37 mm
Fluorinated HDPE
Graduated to contain in liters and gallons
376 mm
246 mm
1
199 mm
2.6 gal.
Polypropylene
Screw
1.4 in.
10 L
Long-term container performance, and intended for hard use
15 in.
10 in.
6
8 in.
White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers