missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Colored Polypropylene Closures with 20-415 Finish

Catalog Number 10029302
Click to view available options
Color:
Amber
Blue
Green
Natural
Red
White
This item is not returnable. View return policy
This item is not returnable. View return policy

Ensure leakproof performance with these colored, polypropylene closures with 20-415 finish. Closures are one-piece and linerless with integrally molded seal ring.

Ensure leakproof† performance with Thermo Scientific™ Nalgene™ colored closures — one piece and linerless with integrally molded seal ring. The opaque closures protect contents from UV light when used with opaque bottles.

  • Reduce chance of cross contamination
  • Opaque white, amber, green, red, and blue closures protect contents from UV light when used with opaque Nalgene bottles
  • One-piece, linerless, with integrally molded seal ring
  • Fit Nalgene narrow-mouth 8, 15, 30, 60mL bottles
  • Well-defined closure knurl makes gripping and capping easy
  • Guarantee leakproof, when used with Nalgene narrow-mouth bottles

Ordering Information:

Case of 2000.

Note:

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 20-415 mm
Diameter (Metric) 22 mm
For Use With (Equipment) Nalgene narrow-mouth 8, 15, 30, 60mL bottles
Product Type Closure
Color Red
Description Nalgene Colored Closures
Height (Metric) With Closure 12 mm
Material Polypropylene
No. per Case 2000
No. per Pack 2000
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles.
Closure Included Yes
Mouth Narrow
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'