missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Vent Filters and 50mm Capsules

Filter aggressive chemicals, including acids and non-aqueous solvents such as those used in GC and HPLC with this in-line syringe filter with PTFE membrane.

Brand:  Thermo Scientific™ 223-0030

Code : 54

Additional Details : Weight : 0.40000kg

 View more versions of this product

Product Code. 10511063

  • £299.45 / Pack of 3
Estimated Shipment: 07-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Nalgene™ 50mm inline filter with PTFE membrane provides an excellent barrier for sterile venting of benchtop fermentors, in-line gas filtration, or protecting vacuum pumps from moisture. It also gives the ability to filter aggressive chemicals, including acids and non-aqueous solvents, such as those used in GC and HPLC. Autoclavable

  • PTFE membrane, polypropylene housing
  • Autoclavable
  • Hydrophobic 0.2μm membrane
  • Use up to five times in venting applications
  • Non-sterile
Specifications

Specifications

For use with 8L to 50L Containers
0.2 μm
3
Vent Filter
PTFE
Polypropylene Housing
3
6 mL (Hold-Up Volume)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers