missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboy with Spigot

Store and dispense solutions and media using these autoclavable polypropylene carboys, featuring a spigot boss molded into the carboy for convenience and strength.

£86.40 - £192.00

Specifications

Description Autocavable Carboy w/Spigot
Diameter (Metric) Inner Neck 64 mm
Autoclavable Yes
Closure Size 83 B
Graduations Molded-in graduations in 1 gal. and 5 L increments
View More Specs

Products 3
Product Code Brand Capacity (Metric) Closure Size Price Quantity & Availability  
Product Code Brand Capacity (Metric) Closure Size Price Quantity & Availability  
10312611 View accessory products Thermo Scientific™
2319-0130
50 L 83 B £192.00
Each View alternative products
Save Up to 
»
In Stock 62
Please to purchase this item. Need a web account? Register with us today!
10644651 View accessory products Thermo Scientific™
2319-0050
20 L 83 B £109.00
Each View alternative products
Save Up to 
»
In Stock 9
Please to purchase this item. Need a web account? Register with us today!
10634651 View accessory products Thermo Scientific™
2319-0020
10 L 83 B £86.40
Each View alternative products
Save Up to 
»
In Stock 27
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Features:
  • Molded in graduations in 1 gal. and 5L increments for ease in dispensing
  • Integral shoulder handles make lifting comfortable
  • Ideal for storing and dispensing solutions and media and can be autoclaved before refilling to eliminate bacterial growth
  • Molded in spigot boss provides strength and leak resistance
  • Autoclavable/Graduated/Leakproof†

Includes:

Polypropylene screw cap

Note:

  • Containers can be used for long-term storage, but direct UV exposure should be avoided
  • Neck accepts No. 13.5 rubber stopper
  • Spigot closure included.
  • Follow product insert instructions for autoclaving to ensure proper function
  • Tubing adaptor is not autoclavable
.Warranty: 90 days. For warranty terms, please contact technicalsupport@thermofisher.com
Specifications

Specifications

Autocavable Carboy w/Spigot
Yes
Molded-in graduations in 1 gal. and 5 L increments
Polypropylene
64 mm
83 B
Integral shoulder handles, Molded-in spigot boss
1

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.