missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals

Catalog Number 15531373
Click to view available options
For Use With (Application):
Acetone
Methyl Ethyl Ketone (2-butanone)
Methylene Chloride (Dichloromethane)
Toluene (Methylbenzene)
Xylene
n-Hexane
Capacity (Metric):
500 mL
This item is not returnable. View return policy
Wash FEP wash bottles with non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic, do not use abrasive cleaners or scouring pads. Compatible with autoclaving.
This item is not returnable. View return policy
Wash FEP wash bottles with non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic, do not use abrasive cleaners or scouring pads. Compatible with autoclaving.

Prevent chemical accidents in the lab with these FEP Wash Bottles. Bottles labeled following the Globally Harmonized System (GHS).

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand FEP Wash Bottles. Bottles are permanently etched with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer harsh laboratory chemicals from manufacturers’ containers. Six bottles available. For use with methyl ethyl ketone; n-hexane; toluene; xylene; methylene chloride; acetone.

  • Bottles are permanently etched with 100% Globally Harmonized System (GHS) chemical safety information for easy chemical identification at a glance
  • No other system markings are used on the bottles, which eliminates confusion
  • Bottles are made from high quality Nalgene materials for low extractables and long life in the lab
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Bottles are not vented
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
TRUSTED_SUSTAINABILITY
Capacity 500mL
Closure Material ETFE
Closure Size 28 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Product Type Safety Wash Bottle
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Natural
Description With stem and draw tube
For Use With (Application) Methyl Ethyl Ketone (2-butanone)
Material FEP
No. per Case 4
No. per Pack 1
Closure Color Natural
Graduations No
Certifications/Compliance Compliant with GHS Labeling Guidelines
Closure Included Yes
Autoclavable Autoclavable
Graduated No
Mouth Narrow
Shape Cylindrical
Show More Show Less

† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'