missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals

Prevent chemical accidents in the lab with Thermo Scientific™ Nalgene™ Right-to-Understand FEP Wash Bottles. Bottles labeled following the Globally Harmonized System (GHS).

Brand:  Thermo Scientific™ 2429-0505

UNSPSC : 41103209

Additional Details : Weight : 0.47600kg

 View more versions of this product

Product Code. 15521373

  • £144.16 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Alert:

Wash FEP wash bottles with non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic, do not use abrasive cleaners or scouring pads. Compatible with autoclaving.

Disclaimers:

† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.


Specifications

Specifications

500mL
Compliant with GHS Labeling Guidelines
Natural
Xylene
4
Yes
28mm
Narrow
Screw
500mL
ETFE
With stem and draw tube
FEP
1
Natural
No
Yes