missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Vacuum Tubing

Make practical and efficient use of this Nalgene 180 vacuum tubing, thick-walled PVC which can withstand a full vacuum (29.9 in. (760mm) Hg) at room temperature.

Brand:  Thermo Scientific™ 8000-1145

Code : A0

Additional Details : Weight : 1.88000kg

 View more versions of this product

Product Code. 10005721

  • £79.50 / 3m


Estimated Shipment
12-02-2020
Add to basket

Specifications

Specifications

Material is Food-Grade and complies with USP VI and USDA regulations.
10 ft.
0.64 cm
1 piece of tubing 10 ft in length
PVC
3.05 m
54 psig at 73°F (23°C), 27psig at 125°F (52°C)
Videos
Documents

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Note:

Not intended for medical use. Nalgene 180 and 980 PVC tubing contain DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Environmental Agency that this chemical causes cancer or reproductive toxicity.