missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing

Establish a leak-tight fit with metric fittings by using this 180 PVC metric tubing, manufactured from the highest-grade resins and special plasticizers.

Brand:  Thermo Scientific™ 8001-0407

31.00 GBP valid until 2021-10-31
Use promo code "16370" to get your promotional price.



Code : A0

Additional Details : Weight : 1.17000kg

 View more versions of this product

Product Code. 10172301

Quantity Price
1 £83.32 / 25m
10 £53.99 / 25m
In stock, ready to ship: 4

Add to basket


You may only order up to the available stock. For more details call customer services on 01509 555 500

Description

Description

Establish a leak-tight fit with metric fittings by using by using Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing. Manufactured from the highest-grade resins and special plasticizers. Available in true metric sizes, labelled and marked for easy cutting except where noted.

Features:
  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Resists hardening and discoloration and a wide range of chemicals—demonstrates dimensional stability
  • Excellent for a wide variety of small benchtop applications, this tubing is transparent, non-toxic and non-contaminating
  • Marked with I.D. and regulatory compliance as well as at regular intervals for easy identification and measurement (Cat. No. 8001-0102, -0204, -0305, and -0406 are not printed)

Ordering Information:

In packs of 25m (10m for largest three sizes)

Specifications

Specifications

Food-grade material complies with USP VI and USDA regulations.
0.16 in.
PVC
7 mm
25 m
1.5 mm
25
Durometer 60(A)
43 psig at 125°F (52°C), 86 psig at 73°F (23°C)
71°C
Autoclavable
4 mm
0.27 in.
82 ft.
0.05 in.
Flexible Tubing
Clear
Bend Radius 4xOD
160°F
Videos
SDS
Documents
Certificates

Warning: Not intended for medical use. Nalgene 180 and 980 PVC tubing contains DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Envirnmental Agency that this chemical causes cancer or reproductive toxicity.