missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing

Establish a leak-tight fit with metric fittings by using Nalgene 180 PVC Metric Tubing, manufactured from the highest-grade resins and special plasticizers.

Brand:  Thermo Scientific™ 8001-1014

Code : A0

Additional Details : Weight : 2.70000kg

 View more versions of this product

Product Code. 10632872

  • £185.00 / 25m


In Stock 7
Add to basket

Description

Description

Features:
  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Resists hardening and discoloration and a wide range of chemicals—demonstrates dimensional stability
  • Excellent for a wide variety of small benchtop applications, this tubing is transparent, nontoxic and non-contaminating
  • Marked with I.D. and regulatory compliance as well as at regular intervals for easy identification and measurement (Cat. No. 8001-0102, -0204, -0305, and -0406 are not printed)

Ordering Information:

In packs of 25m (10m for largest three sizes)

Specifications

Specifications

Food-grade material complies with USP VI and USDA regulations.
PVC
82 ft.
2mm
25
10mm
14mm
25m
28psig at 125°F (52°C), 56psig at 73°F (23°C)
Videos
Documentation

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Warning: Not intended for medical use. Nalgene 180 and 980 PVC tubing contains DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Envirnmental Agency that this chemical causes cancer or reproductive toxicity.