missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 13mm Syringe Filters

Filter aqueous solutions and media or solvents in sample volumes from 2 to 10mL using Thermo Scientific™ Nalgene™ 13mm Syringe Filters.

Brand:  Thermo Scientific™ 721-1320

Code : NEW

Additional Details : Weight : 0.14000kg

 View more versions of this product

Product Code. 15362378

  • £220.70 / Pack of 100


In Stock 4
Add to basket

Specifications

Specifications

Syringe Filter
Sterile venting of air or other gasses, sample preparation of samples for instrument analysis such as HPLC and CG
2 to 10mL
PTFE
100
13mm
Polypropylene (PP) housing w/white ring
0.2μm
100
13mm
Videos