missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ HDPE, Single-Use Sterile Carboy
648.00 GBP valid until 2024-12-31
Use promo code "21900" to get your promotional price.
648.00 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Use promo code "21900" to get your promotional price.
648.00 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Click to view available options
Capacity (Metric):
20 L
33 L
Description
Eliminate cleaning, prep and set-up costs with ready-to-use Thermo Scientific™ Nalgene™ Single-Use HDPE Carboys. Supplied sterile for one-time use, the high-density polyethelyne vessels are ideal for storing sterile fluids and pharmaceutical/biotech products.
Features
Includes
PP closure
- HDPE Polypropylene closure
- Sterile
- Leakproof†
Includes
PP closure
Specifications
Capacity (English) | 5.3 gal. |
Product Type | Carboy |
Certifications/Compliance | Food-grade, USP Class VI, non-cytotoxic |
Closure Material | Polypropylene |
Closure Size | 83 B |
Description | Single-Use HDPE Carboy, Sterile |
Diameter (Metric) Inner Neck | 64 mm |
Diameter (Metric) Outer | 284 mm |
Capacity (Metric) | 20 L |
Material | HDPE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'