missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nafion|r NR50, super acidic ion exchange resin catalyst, Thermo Scientific Chemicals
Click to view available options
Quantity:
10 g
50 g
Description
Super acid catalyst Nafion™ NR50 is a perfluorinated ion-exchange membrane which has a wide variety of commercial uses. It is an acidic hydrogen ion form and superacid catalysts useful in a wide variety of synthetic applications. It finds application as a catalyst in alkylation and acylation reactions. It is also used in the production of sensors.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | Pellet |
Melting Point | 200°C |
Density | 2.1 g/mL |
Color | Brown to White |
Quantity | 10 g |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Nafion™ NR50, Super acidic ion exchange resin catalyst |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'