missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nafion|r N-117 membrane, 0.180mm thick, |>0.90 meq/g exchange capacity, Thermo Scientific Chemicals
Click to view available options
Quantity:
15 x 15 cm
30 x 30 cm
60 x 60 cm
Description
Nafion™ N-117 membrane is widely used for proton exchange membrane (PEM) fuel cells and water electrolyzers. It is popular for separators in electrochemical cells requiring high ionic conductivity such as fuel cells and water electrolyzers. The acidic (hydrogen ion) form and derivatives are solid, superacid catalysts useful in a wide variety of synthetic applications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Density | 1.98 |
Packaging | Shrink-wrapped |
Quantity | 60 x 60 cm |
Sensitivity | Hygroscopic |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Nafion™ N-117 membrane |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'