missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mystaire™ Aura™ Particulate Prefilters
For Aura™ Series Ductless Fume Hoods. An electrostatically charged fiber filter which effectively removes submicron particulates. Designed to protect the adsorption filter from contaminants such as smoke, acid mists, and other submicron particulates.
£447.32
Specifications
Filter Type | Prefilter |
---|---|
Includes | 6 Filters |
Product Type | Replacement Filter |
Material | Electrostatically Charged Fiber |
For Use With (Application) | Submicron Particulates |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
12851750
|
Mystaire™
FE-3013 |
Aura™ 42, Aura™ 250 and Aura™ 550 Ductless Fume Hood |
£447.32
Each |
Estimated Shipment: 15-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Made in the U.S.A.
- Each filter application is reviewed to ensure a proper filtration package is selected
- Filter performance verified by Fourier Transform Infrared Spectroscopy (FTIR)
Specifications
Prefilter | |
Replacement Filter | |
Submicron Particulates |
6 Filters | |
Electrostatically Charged Fiber | |
Prefilter |