Learn More
VELP Scientifica™ MULTI-HS 6/15 Digital Multi-position Hot Plate Stirrer
A safe and compact digital multiposition magnetic stirrer with heating available in 6 and 15 positions. The MULTI-HS presents exclusive features such as timer, safety lock, brushless motor guarantee maximum performance and safety.
Brand: Velp Scientifica™ F20500531
2589.46 GBP valid until 2024-12-31
Use promo code "21911" to get your promotional price.
Additional Details : Weight : 6.57500kg
Description
- Simultaneous stirring and heating of 6 or 15 positions
- Homogeneous temperature up to 120°C for all positions
- VELP brushless motor ensures longevity and guarantees constant speed in all positions
- SpeedServo™ technology maintains speed constant when viscosity changes
- CerAlTop™ plate ensures easy cleaning and maximum resistance
- Safe hot plate warnings when the plate temperature is above 50°C
- The lock feature prevents unintentional changes.
- Designed for the longest lifespan
- Guaranteed by 3 years warranty, after product registration.
- Suitable for continuous work
- Easy to operate digital interface with icons
- The integral timer allows the programming of unsupervised operations
- An acoustic signal informs you when the countdown is over
- Programmable auto-reverse of the stirring direction
Specifications
Ceramic-coated Aluminum Alloy | |
Hotplate Warnings, Lock Feature, Easy Cleaning, Maxium Resistance | |
Yes | |
50°C to 120°C | |
Rectangle | |
EU, UK | |
100 to 1000 rpm | |
550 x 240 x 65 mm | |
Digital |
230 V | |
Plastic, Metal | |
Digital | |
50/60 Hz | |
15 x 250 mL | |
15 | |
2 Years (+1 year when the instrument is registered on the supplier's website) | |
CE Declaration of Conformity |