missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mullite, Thermo Scientific Chemicals
7.75 GBP valid until 2024-03-30
Use promo code "21636" to get your promotional price.
Use promo code "21636" to get your promotional price.
Click to view available options
Quantity:
100 g
500 g
Description
Mullite is present in the form of needles in porcelain, it is used in high-mullite based products is in hot blast stove checker bricks, melting and firing processes, and is used as a refractory material, manufacture of a type of crucible, steel industry, electronic substrates and protective coatings.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | White |
Physical Form | Powder |
Quantity | 100 g |
Solubility Information | Insoluble in water. |
Odor | Odorless |
Chemical Name or Material | Mullite |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'