missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnaces with Flap Door

For research and laboratory applications

Brand:  Nabertherm™ L-152K2RN2

Code : NEW

Additional Details : Weight : 60.00000kg

Product Code. 15436712

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Insulation made of non-classified fiber material
  • Housing made of sheets of textured stainless steel
  • Textured stainless steel sheet housing
  • Equipped with flap door
  • Dual shell housing for low external temperatures and high stability
  • Adjustable air inlet integrated into the door, exhaust air outlet in the rear wall of furnace
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low-noise operation
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Supplied with B410 controller with four programs and five freely programmable ramps
  • Controllers have integrated USB interface and offer plain text display in different languages
  • Available in different sizes and temperature ranges
Additional equipment
  • Chimney, chimney with fan or catalytic converter
  • Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load
  • Protective gas connection to purge with non-flammable protective or reaction gases
  • Manual or automatic gas supply system
Specifications

Specifications

B410
Muffle Furnace with Lift Door
415 mm
1-Phase
15 L
340 x 230 x 170 mm
515 mm
3.5 kw
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers