missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Economy Muffle Furnace 1100 °C With LE 1/11, Flap Door and Controller R7

With their convincing price/performance ratio and the fast heat-up rates, these compact muffle furnaces are perfect for many applications in the laboratory.

Brand:  Nabertherm™ LE142K17N1

Code : NEW

Additional Details : Weight : 105.00000kg

 View more versions of this product

Product Code. 15539572

Quantity Price
1 £2685.00 / Each
3 £2498.13 / Each
Estimated Shipment: 12-10-2021

Add to basket


Description

Description

  • Only use fiber materials not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Heating from two sides from heating elements protected in quartz glass tubes
  • Maintenance-friendly replacement of heating elements and insulation
  • Adjustable air inlet integrated in door
  • Exhaust air outlet in rear wall of furnace
  • Compact dimensions and light weight
  • Short delivery times for standard furnaces and spare parts

Additional equipment:

  • Chimney, chimney with fan or catalytic converter
Specifications

Specifications

300 x 220 x 220 mm
1-phase
R7
Up to 1100 °C
535 x 440 x 540 mm
Flap door
14 L
Furnace
Videos
SDS
Documents
Certificates