missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER MT-350-3 Metal Hoses
Special insulation with additional smooth silicon hose, ends covered with silicon caps.
£1403.81 - £2218.37
Product Code | Brand | Connection Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connection Type | Price | Quantity & Availability | |||||
10531903
|
HUBER
6658 |
M38 x 1.5 |
£2218.37
Each |
Estimated Shipment: 10-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10019142
|
HUBER
9277 |
M24 x 1.5 Thread |
£1403.81
Each |
Estimated Shipment: 10-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Metal
- Minimum temperature: -100°C
- Maximum temperature: 350°C
- Length: 3 m
- Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
Specifications
Metal | |
3000 mm | |
1 Ea. | |
Hose |