missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER MT-350-3 Metal Hoses
Special insulation with additional smooth silicon hose, ends covered with silicon caps.
Brand: HUBER 9277
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Metal
- Minimum temperature: -100°C
- Maximum temperature: 350°C
- Length: 3 m
- Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
Specifications
M24 x 1.5 Thread | |
3000 mm | |
1 Ea. | |
Hose |
Metal | |
12 mm | |
3.9 kg |