Learn More
MP Biomedicals™ TeenPrep™ Lysing Matrix E, 15 mL Tubes
TeenPrep™ Lysing Matrix E contains ceramic spheres, silica spheres and glass beads for grinding soil, feces, sludge and other environmental samples.
Brand: MP Biomedicals™ 116934050
Code : 80
Additional Details : Weight : 0.75600kg
Description
Lysing Matrix E tubes contain 1.4 mm ceramic spheres, 0.1 mm silica spheres, and 4 mm glass beads. They are used with FastPrep instruments or any bead beater to lyse and grind environmental samples for nucleic acid extraction. Lysing Matrix E is also effective for lysing mixed samples, such as microbe infected tissue for RNA extraction from tumors and other difficult tissues.
- Tube Size: 15 mL
- Sample Types: Soil, feces, sediment, wastewater, sludge, compost, rhizosphere
- Matrix Composition: 1.4 mm ceramic spheres, 0.1 mm silica spheres, and eight 4 mm glass beads
Specifications
1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads | |
Soil, Environmental, Feces | |
FastPrep instruments or other bead beaters | |
Lysing Matrix E | |
RNase-free |
Room Temperature | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
50 x 15 mL Tubes |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.