missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix C, Bulk

Lysing Matrix C contains 1 mm silica spheres. Lysing Matrix C is used primarily for lysis of yeast, fungi, molds, spores and filamentous algae.

Brand:  MP Biomedicals™ 116540432

Additional Details : Weight : 0.50000kg

Product Code. 15772282

  • £473.82 / 500g
Estimated Shipment: 29-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Product Overview: 1 mm silica spheres. Found in the FastRNA Pro Red Kit and FastProtein Red Matrix. Lysing Matrix C is used primarily for lysis of yeast and fungi and can also be used for molds, spores and filamentous algae.
  • Applications: Lysing Matrix C is used primarily for lysis of yeast and fungi and can also be used for molds, spores and filamentous algae.
Specifications

Specifications

Store at 2°C to 8°C
Yeast, Fungi, Algae
Lysing Matrix C
500 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.