missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TeenPrep™ Lysing Matrix B, 15 mL Tubes
TeenPrep™ Lysing Matrix B, 15 mL Tubes contains 0.1 mm silica spheres and is used to lyse bacteria and spores.
£44.20 - £424.00
Specifications
Bead Type | Silica |
---|---|
Content And Storage | Room Temperature |
Sample Type | Bacteria, Fungi, Soil, Animal Tissues |
DNase | Dnase-free |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17436483
|
MP Biomedicals™
116931005 |
5 x 15 mL Tubes |
£44.20
Pack of 5 |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11441555
|
MP Biomedicals™
116931025 |
25 x 15 mL Tubes |
£244.86
Pack of 25 |
Estimated Shipment: 02-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11490536
|
MP Biomedicals™
116931050 |
50 x 15 mL Tubes |
£424.00
Pack of 50 |
Estimated Shipment: 02-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Lsying Matrix B, 15 mL can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids. Can also be used as an additive for disruption by sonication.
- Tube Size: 15 mL
- Sample Type: Bacteria, Spores
- Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
- Contains 0.1 mm silica spheres
- Sample Type: Bacteria, Spores
- Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
- Contains 0.1 mm silica spheres
Specifications
Silica | |
Bacteria, Fungi, Soil, Animal Tissues | |
FastPrep instruments or other bead beaters | |
Lysing Matrix B | |
Up to 2 g per prep |
Room Temperature | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
Rnase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.