missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molybdenum Solution for ICP, 1g/L, HNO3/HF Matrix, Fisher Chemical™
Click to view available options
Quantity:
100 mL
250 mL
Specifications
Concentration | 1g/L |
Quantity | 250 mL |
Solution Contains | HNO3 |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Molybdenum (Mo) 1000mg/l in HNO3 1%,HF 1%
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- EUH210-Safety data sheet available on request.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P330-Rinse mouth.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'