missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular sieves 5A, 4 to 8 mesh, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
2.5 kg
Packaging:
Glass bottle
Plastic Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Drying agent
Specifications
Color | Beige |
Bulk Density | 660 to 780g/L |
Packaging | Glass bottle |
Particle Size | 4 to 8 mesh |
Residual Water | 1.5% max. (575°C, 3 hrs.) |
Water Adsorption | 20% min. |
Quantity | 500 g |
Physical Form | Beads |
Chemical Name or Material | Molecular sieves 5A, 5A, 4 to 8 mesh |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'