Learn More
Invitrogen™ 5-(and-6)-Carboxy SNARF™-1, Acetoxymethyl Ester, Acetate
Cell-permeant pH indicator has pKa of approximately 7.5 after de-esterification, thus is useful for measuring pH changes between pH 7 and pH 8
Brand: Invitrogen™ C1271
Code : 50
Additional Details : Weight : 0.00525kg
Description
- Exhibits significant pH-dependent emission shift from yellow-orange to deep red fluorescence under acidic and basic conditions, respectively
- This pH dependence allows ratio of fluorescence intensities from the dye at two emission wavelengths, typically 580nm and 640nm, to be used for quantitative determinations of pH
Cell Analysis, Cell Metabolism, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, pH Detection
Specifications
Store in freezer -5°C to -30°C. | |
Fluorescence Microscope, Flow Cytometer, Microplate Reader | |
pH Indicator | |
1mg |
Fluorescent | |
pH Indicator | |
SNARF™ | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.