missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Mag-Fura-2, AM, cell permeant
Intracellular magnesium indicator that is ratiometric and UV light-excitable
£396.00 - £572.00
Specifications
Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
---|---|
Detection Method | Fluorescent |
For Use With (Application) | Cell Viability and Proliferation |
For Use With (Equipment) | Fluorescence Microscope, Microphotometer, Flow Cytometer |
Product Type | Magnesium Indicator |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11599076
|
Invitrogen™
M1292 |
20 x 50μg |
£572.00
1000µg |
Estimated Shipment: 10-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10673863
|
Invitrogen™
M1291 |
1mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Acetoxymethyl (AM) ester form
- Useful for noninvasive intracellular loading
Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, Magnesium Detection
Order Info
Shipping Condition: Room temperature
Specifications
Store in freezer -5°C to -30°C and protect from light. | |
Cell Viability and Proliferation | |
Magnesium Indicator | |
Room Temperature |
Fluorescent | |
Fluorescence Microscope, Microphotometer, Flow Cytometer | |
Fluorescent Dye-Based |
For Research Use Only. Not for use in diagnostic procedures.