missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Molecular Probes™ FocalCheck™ Microspheres, 15μm

Fluorescent green/orange/dark-red ring stains

Brand:  Invitrogen™ F7237

Code : 50

Additional Details : Weight : 0.00450kg

 View more versions of this product

Product Code. 10397862

  • £334.54 / Each


Estimated Shipment
15-05-2018
Add to basket

For Research Use Only. All usage must comply with product instructions.
 

Specifications

Specifications

15μm
Suspension Beads
0.5mL
Store in refrigerator (2° to 8°C) and protect from light.
Videos

For Research Use Only. Not for use in diagnostic procedures.