Learn More
Invitrogen™ CoverWell™ Imaging Chamber Gasket
Incorporate thin, UV-transparent plastic cover, making them ideal for fluorescence microscopy and image analysis
Brand: Invitrogen™ C18160
Code : 50
Additional Details : Weight : 0.00450kg
Description
The watertight chambers form under the covers support and stabilize thick and free-floating specimens, allowing resolution of fine internal structures without the compression or movement artifacts normally seen with ordinary coverslips.
Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining and Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunofluorescence Staining and Detection, Immunohistochemistry (IHC)
Specifications
Imaging Chamber Gasket | |
Plastic | |
Store at room temperature. | |
20 mm | |
CoverWell |
Transparent (Lid) | |
0.5 mm | |
0.5 mm | |
Room Temperature | |
Transparent |