missing translation for 'onlineSavingsMsg'
Learn More

Molecular BioProducts™ PCR Tubes and Plates

Molded from 100% virgin polypropylene

Brand:  Mbp Molecular Bio Products 3414A

Code : 03

Additional Details : Weight : 0.19600kg

 View more versions of this product

Product Code. 10617181

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

Thin-walled PCR Tubes
Assorted colors
0.2mL
Domed
Polypropylene
0.2mL
Videos
Documentation

Technical Documents