missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ SoftFit L™ Non-Filtered Pipette Tips in Racks with Lift-off Lid

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific ART SoftFit L pipette tips. For use with Rainin™ LTS pipettes.

Brand:  Thermo Scientific™ 3721

Code : NEW

Additional Details : Weight : 0.45000kg

 View more versions of this product

Product Code. 15292279

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

SoftFit-L tips have thinner walls than conventional tips so they conform more easily to the pipetter barrel, which ensures a better seal and allows the tip to eject with less force.

  • ART Non-Filtered tips are available in sterile and non-sterile
  • Available racked or in hinged racks
Hinged Racks
  • Covers can be used as hinged or lift-off style
  • Easy, one-hand operation of locking clasp
  • Pipet tip inserts clip securely into racks but are easy to remove
  • Empty rack part numbers allow for easy conversion to Reload System
  • All components are completely recyclable and contain recycling symbols
  • Economical and environmental design reduces waste and saves bench space

Specifications

Specifications

Rainin™ LTS™ LiteTouch™
Universal Fit
20μL
Sterile
Red
4.86cm
Rainin™ LTS™ LiteTouch™
Rack
ART SoftFit L 20L non-filtered, sterile pipette tips in rack with lift-off lid
Non-Filtered
Natural
ART 20L
DNase, RNase, DNA, ATP, and Endotoxin Free
SoftFit L
Videos