missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ Rockets™ Reusable Ear Plugs
Click to view available options
Corded:
Uncorded
Plug Color:
Purple
Cord Material:
N/A
Packaging Type:
Pocket-Pak
Description
- Easy grip handle
- Air bubble in tip provides cushioned comfort
- Can be washed and reused
- 100% PVC-Free™
Specifications
ANSI S3.1974 | Yes |
Includes | Pocket-size case |
Cord Material | N/A |
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Construction, Energy, Utilities, Manufacturing, Healthcare, Mining, Oil and Gas, Transportation, and Other Various Industries |
High Visibility | No |
Packaging Type | Pocket-Pak |
Pairs per Package | 50 Pairs/Pk. |
Plug Material | TPE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'