missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ 8000 Series Half-Mask Facepieces
Soft, durable facepiece confroms to the contours of the face without pressure points to provide long lasting comfort
£57.13 - £57.24
Specifications
Certifications/Compliance | NIOSH |
---|---|
Connection Type | Snap-in gasket |
Material | Thermoplastic Elastomer |
Product Type | Half Mask Facepiece |
Product Code | Brand | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | |||||
12332309
|
Moldex™
800101 |
Small |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12342309
|
Moldex™
800201 |
Medium |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Soft, durable facepiece confroms to the contours of the face without pressure points to provide long lasting comfort
- Extra wide surface seals easily and stays sealed even when talking
- Low profile design provides a large field of vision
- Facepiece has no gaskets or yoke; fewer parts to maintain and inventory
- Each cartridge includes a new inhalation valve and features snap-in mount that eliminates mis-threading
Specifications
NIOSH | |
Snap-in gasket | |
Thermoplastic Elastomer | |
Half Mask Facepiece |