missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Mobile Injector, Module A 302
Module A 302 for the optimum loading of laboratory glassware
Brand: Miele Professional™ 11116960
Code : NEW
Additional Details : Weight : 5.70000kg
Description
- Suitable for laboratory glassware such as Erlenmeyer flasks
- equipped with 32 injector nozzles with plastic supports ID 110
- Nozzle spacing 57 mm across the width, 61 mm across the depth
Specifications
Laboratory Washer Injector Module | |
Laboratory washer baskets A 100 and A 150 | |
Four rows of eight injectors | |
132 x 215 x 479mm |