missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Module Block

Catalog Number 15702579
Click to view available options
Holds:
0 Tubes x 1 Block
0 Tubes x 2 Block
0.2 mL Microtubes
0.5 mL Microtaper
11.5/1.5 mL Micta
12 to 13 mm Tubes
17 to 18 mm Tubes
2 mL Corning Tubes
2 mL Tubes
2 x 50 mL Tubes, 3 x 15 mL Tubes, 4 x 1.5 mL Tubes
20 mm Tubes
25 mm Tubes
250μL Tubes/6 mm Tubes
3 x 25 mm Tubes, 5 x 12 to 13 mm Tubes, 6 x 6 mm Tubes
35 mm Tubes
6 mm Tubes
Cuvettes
Microtubes
Includes:
With Thermometer Well
Without Thermometer Well
No. of Places:
0
2
4
6
8
9
12
14
16
20
21
30
64
80
96
This item is not returnable. View return policy
This item is not returnable. View return policy

OHAUS™ Module Block features close contact of tubes-to-walls allowing for maximum heat retention and is available with or without a thermometer well.

  • Block heater accessories include modular blocks to accommodate almost any sample
  • Modular blocks feature close contact of tubes-to-walls allowing for maximum heat retention
  • Most blocks feature a thermometer well for measuring block temperature
  • Low temperature covers help to reduce the air flow for additional temperature stability
TRUSTED_SUSTAINABILITY
Description Module Block 6 mm Test Tube
Holds 6 mm Tubes
Material Anodized Aluminum
No. of Places 30
Type Block
Includes With Thermometer Well
Size 1 Block
Tube Size 6 mm
Depth (Metric) Interior 48.4 mm
Diameter (Metric) Inside 8.3 mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'