missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Modena Safety Shoes
Water resistant leather uppers, zero penetration in-sole and a steel safety toe cap. Offering marginally more ankle support, the Modena is a shoe that's specifically designed for standing, walking and the occasional run.
£165.00
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Modena |
Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15968221
|
Emma Safety Footwear
MM13609039 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15978221
|
Emma Safety Footwear
MM13609048 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Beschreibung
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction
- Nitrile Rubber Heat Resistant Outsole
- ESD Certified
- Chrome-free lining
- Sanitized
Spezifikation
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver & Wellness leather | |
Steel |
Laces | |
Modena | |
Leather |