missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Model CHA6 Tychem™ F Hooded Coverall
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Specifications
Product Type | Hooded Coveralls |
Size | X-Large |
Material | Tychem |
Color | Gray |
Waist Style | Elastic |
Ankle Style | Elastic, Attached Socks, Boot Overflaps |
Cuff Style | Double |
Neck Style | Hooded |
Hood Type | Elastic |
Closure Type | Zipper with Storm Flap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'