missing translation for 'onlineSavingsMsg'
Learn More

Manutan Mobile ingredient truck, white, 140 litre capacity

Brand:  Manutan A338872

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12884309

  • £146.11 / Each
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

Suitable for storing and transporting all types of ingredients, ideal for food environments, with a clear lid for view of contents. Tough, 100% food grade medium density polyethylene, easy to clean. Polycarbonate shatter proof lids fitted. Four x 76mm swivel castors fitted as standard.
  • Capacity: 140L
  • Dimensions (H x W x D): 660mm x 570mm x 610mm
  • Internal dimensions (H x W x D): 565mm x 485mm x 535mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers