Learn More
Macherey-Nagel™ MN 618 Grade Filter Papers, Round
Suited for qualitative filtration, including filtration of lacquers. Macherey-Nagel™ MN 618 Grade Filter Papers, Round (= No. 3) are smooth, thick filters for medium-fast filtration of large quantities of liquid. The average ash content is about 0.1%, the amount of α-cellulose is about 95%.
Brand: Macherey-Nagel™ 436005
Description
High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.
Specifications
| 140 g/m2 | |
| Round | |
| 22sec. | |
| MN 618 (= No. 3) | |
| 0.32 mm | |
| 5.5 cm |
| Smooth | |
| Cellulose | |
| Qualitative filtration applications (e.g. lacquers) | |
| 100 Pack | |
| Filter Paper |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.