Learn More
Macherey-Nagel™ MN 1670 Grade Filter Papers, Folded
Wet strengthened for use in industrial applications. Macherey-Nagel™ MN 1670 Grade Filter Papers, Folded are smooth filter papers with >95% α-cellulose for fast filtration. Applications include fiber-free filtration of acid/alkaline solutions and pressure or vacuum filtration.
Brand: Macherey-Nagel™ 570012
Description
High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.
Specifications
85 g/m2 | |
Folded | |
≥12 to 25 μm | |
Fiber-free qualitative filtration, acid and base filtration, pressure filtration, vacuum fitration | |
100 Pk. | |
Qualitative Filter Paper |
Wet-strengthened, smooth | |
Cellulose | |
9sec. | |
MN 1670 | |
0.13 mm | |
12.5 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.