missing translation for 'onlineSavingsMsg'
Learn More

Millipore™ Mixed Cellulose Esters Plain Surface Hydrophilic Membrane Filter

Brand:  Millipore™ VCWP14250

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10655961

  • £366.00 / Pack of 50


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

0.4L/min./cm2
White
VCWP
Membrane Filter
74%
50Pack
100μm
Mixed Cellulose Esters
Membrane Filter
≥14.1bar
142mm
Plain
0.4L/min./cm2 (Air), 1.5mL/min./cm2 (water)
150μg/cm2
75°C
Used in analytical/research applications
0.1μm
Videos
Documentation