missing translation for 'onlineSavingsMsg'
Learn More

Merck Millipore Mixed Cellulose Esters Hydrophobic Edge Membrane Filter

£362.00 - £440.00

Specifications

Color White
Diameter (Metric) Outside 47mm
Filter Surface Plain
Filter Type Membrane Filter
Quantity 100Pack
View More Specs

Products 2
Product Code Brand Airflow Rate Price Quantity & Availability  
Product Code Brand Airflow Rate Price Quantity & Availability  
10710313 View Documents Merck Millipore
SSEP0470W
30L/min./cm2 £440.00
Pack of 100 View alternative products
Save Up to 
»
Estimated Shipment
14-07-2020
Add to basket
 
10045361 View Documents Merck Millipore
SMEP0470W
32L/min./cm2 £362.00
Pack of 100 View alternative products
Save Up to 
»
Estimated Shipment
14-07-2020
Add to basket
 
Specifications

Specifications

White
Plain
100Pack
75°C
Mixed Cellulose Esters
Hydrophobic Edge Membrane Filter
47mm
Membrane Filter
Non-sterile
Hydrophobic edge membrane is a standard MF-Type filter with edges rendered hydrophobic to 6mm widths
3μm