missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millipore Mixed Cellulose Ester Plain Surface Membrane Filters
Brand: Merck Millipore HAWP304F0
Code : NEW
Additional Details : Weight : 0.10000kg
Specifications
White | |
Plain | |
304cm | |
304cm | |
Mixed cellulose ester | |
Membrane Filter |
1 x 1 ft. | |
Square | |
10 Pack | |
For laboratory filtration applications | |
0.45μm |